description
- With a comfort grip handle, this lightweight electric lawn mower is easy to maneuver. It delivers peak performance with a winged blade providing 30% better clipping collection. Get started quickly and easily with push-button start, and dial in the perfect mowing height with 6 adjustments from 1 in. to 3 in.
features
- Comfort grip designed for ease of use
- Winged blade for 30% better clipping collection
- Designed to power through tall Grass
- Push-button start
- 6 height adjustments available from 1 in. to 3 in.
- Rugged wheel treads designed to give user control in thick Grass
| Weight | 44.965 LB |
| EAN or UPC | 885911534895 |

