Skip to content Skip to navigation menu
DeWaltBEHTS400

BEHTS400

22" SAWBLADE ELECTRIC HEDGE TRIMMER
Item #117183064
DeWaltBEHTS400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 22 In. electric hedge trimmer is perfect for trimming large hedges, bushes, and shrubs. But, with the SAWBLADE™ at the end of the blade you can cut large branches up to 1.5 in. thick, so there nothing standing in your way. With its lightweight design and full wrap-around handle it's designed for greater comfort and control.

features

  • 22 in. dual-action hardened steel blade for reduced vibration while trimming* (Compared to BLACK+DECKER single-action blade models)
  • Cut branches up to 1.5 in. thick with the addition of the SAWBLADE™
  • 4.0 amp motor for trimming branches up to 3/4 in.
  • Lightweight, compact design is easy to use with less fatigue
  • Cord retention prevents accidental unplugging
  • Full wrap-around front handle provides greater comfort and control while cutting
Weight 6.39 LB
EAN or UPC 885911542371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison