
description
- This 20-in electric hedge trimmer is great for routine trimming of large hedges and shrubs plus, its SAWBLADE™ at the end of the blade lets you cut large branches up to 1-1/2-in thick. With its lightweight design and full wrap-around handle it's designed for greater comfort and control.
features
- SAWBLADE™ innovation allows user to cut through branches up to 1-1/2-in thick
- Full wrap-around handle was made with soft grips for comfort and control in all cutting orientations
- Hardened steel blade provides durability and longevity for a clean cut with up to 40% less vibration
- 3.8 amp high-performance motor for the power required to tackle tough trimming tasks
- Designed to be a lightweight tool, less than 5.5 pounds, for ergonomic improvements
Weight | 6.283 LB |
EAN or UPC | 885911542357 |
