Skip to content Skip to navigation menu
DeWaltBEHTS125

BEHTS125

16" SAWBLADE ELECTRIC HEDGE TRIMMER
Item #117183066
DeWaltBEHTS125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 16 In. Electric hedge trimmer features SAWBLADE™ at the end of the blade that cuts large branches up to 1 in. thick. Its built-in T-handle and full-length trigger means less fatigue and more control while cutting. Overall, it is ideal for routine maintenance of small hedges and shrubs.

features

  • 16 in. dual-action hardened steel blade for reduced vibration while trimming* (Compared to BLACK+DECKER single-action blade models)
  • Cut branches up to 1 in. thick with the addition of the SAWBLADE™
  • 3.0 amp motor for trimming branches up to 5/8 in.
  • Lightweight, compact design is easy to use with less fatigue
  • Cord retention prevents accidental unplugging
  • Built-in T-handle and full length trigger for control while cutting
Weight 4.564 LB
EAN or UPC 885911542326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison