Skip to content Skip to navigation menu
DeWaltBEHD201

BEHD201

6.5A CORDED HAMMER DRILL
Item #117183071
DeWaltBEHD201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With up to 48,000 beats per minute, it delivers power to drill into stone, brick, masonry, and materials that a standard drill can't get through. The single-sleeved chuck allows for easy bit changes. Work with maximum comfort and grip with the adaptable 3-position side handle. Switch from standard drilling to hammer function with a click when you need to punch through tough materials from wood to stone.

applications

  • Drilling wood, drilling stone, masonry and brick, household repairs
  • Includes (1) BEHD201

features

  • 2-Position switch to select standard or hammer drill functions
  • 6.5 Amp power delivers up to 48,000 beats per minute to quickly drill through hard materials
  • Single-sleeved chuck for easy bit changes
  • Compact to handle tough tasks in tight spaces
  • 3-Position side handle for comfort across all applications
  • 1/2-In chuck to accommodate larger bits
  • Applications: drilling wood, drilling stone, masonry and brick, household repairs
  • Includes (1) BEHD201
Weight 0.0 LB
EAN or UPC 885911534208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison