
description
- Conquer yard work with the easy to wear 3-in-1 VACPACK™ Leaf Blower, Vacuum, and Mulcher. It dominates debris with up to 250 MPH of blowing velocity and powerful suction for picking up leaves and more. The POWERBOOST™ button provides extra power when needed, and the zipper-free bag makes emptying quick and easy. Put the finishing touches on your landscaping with the 3-in-1 VACPACK™ that's perfect for clearing sidewalks, driveways, and other hard surfaces after mowing, edging, and trimming.
features
- BLACK+DECKER corded electric leaf blower allows you to put the finishing touches on your landscape after mowing, edging and trimming
- POWERBOOST™ increases force with the push of a button, so you can quickly and easily blow away leaves and debris
- 1It contains a 2-amp motor with push start operates at 68 dBA for less noise while you work, so you don’t disturb your neighbors
- 250-MPH and 400-CFM provide powerful performance for clearing sidewalks, driveways and other hard surfaces
- Zipper-free, large capacity leaf bag features an easy-to-wear backpack design to collect more debris, and a wide opening for hassle-free emptying
- Flexi-Tube provides enhanced maneuverability while picking up leaves and debris, so nothing is left behind
- Converts from blower to vacuum, and the mulching impellor grinds 16 bags of leaves into 1 bag of mulch for use around your landscape
- Lightweight 11-lb design provides easy use and portability around the yard
- Comes with a 2-year limited warranty gives you peace of mind
Weight | 16.05 LB |
EAN or UPC | 885911526951 |
