Skip to content Skip to navigation menu
DeWaltBDH2020FL

BDH2020FL

GEN 2 FLEX VAC 20V MAX LITHIUM
Item #117183082
DeWaltBDH2020FL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With a 4-ft flexible hose and strong, long-lasting suction, this handheld lithium vacuum reaches up high, down low, and in tight spaces. Features a pet hair brush for easy pet hair removal.

features

  • Includes (1) vacuum with integrated 4-ft hose, (1) charging base, (1) washable pleated filter, (1) 2-in-1 brush/wide nozzle, (1) crevice tool and (1) pet brush
  • Lithium technology for strong suction + fade free power
  • Cordless, portable, lightweight and ultra-compact lets you can tackle chores without lugging out your full-size vacuum
  • High-performance motor delivers strong suction for quick pick ups on hard floors and touch ups on carpet
  • Handle is well balanced and fits comfortably in your hand
  • Washable, removable bowl + filters allow for thorough cleaning
  • Translucent, bagless dirt bowl makes it easy to see dirt and easy to empty
  • An included pet hair brush easily removes stubborn hair from upholstery
  • The crevice tool helps you access narrow, hard-to-reach areas
Weight 5.3 LB
EAN or UPC 885911324038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison