Skip to content Skip to navigation menu
DeWaltBDH2000L

BDH2000L

20V LITHIUM HAND VAC
Item #117183084
DeWaltBDH2000L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Sleek and powerful, this BLACK+DECKER™ battery-powered hand vacuum is ideal for cleanups large and small. Features triple layer, cyclonic action and a rotating slim nozzle that fits in tight spaces. Includes hand vacuum, washable filter, 20-volt MAX lithium-ion battery, charging base, on-board crevice tool and on-board brush tool.

features

  • Long reach, pivoting nozzle with built in cleaning accessories
  • Click-off nozzle, washable filter and bowl allow for easy emptying of debris
  • Lithium Ion Technology: compact, lightweight, always ready for use
  • Long Battery life: holds a charge when unplugged for up to 18 months
  • Cordless, portable and ultra-compact
  • Rotating slim nozzle is ideal for cleanup of dust, pet hair and crumbs from tight spaces
  • Cyclonic action helps to keep the filter clean and power strong
  • Ready indicator light signals when fully charged
  • Less bending with on-board extension
Weight 4.05 LB
EAN or UPC 885911297066
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison