Skip to content Skip to navigation menu
DeWaltBDH1200PVAV

BDH1200PVAV

12V PIVOT AUTO VAC
Item #117183087
DeWaltBDH1200PVAV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BLACK+DECKER™ BDH1200PVAV 12-volt pivot auto Vac has the features you need to keep your car's interior clean year round. It is versatile and easy to use for effective car cleaning. The 12-volt adapter fits into cigarette lighter for user convenience, with a 16 Ft. cable that allows you to reach all areas of your car. The pivoting nose has 10 settings for maximum flexibility to clean in hard to reach areas such as underneath and in between car seats. This vacuum has plenty of power for quick pick-ups, and features a double action filtration system - designed to perform better and last longer. It also offers a convenient crevice tool and brush which are stored on board and make them ideal for cleaning difficult-to-reach areas and brushing seats and floors. Uses replacement filter PVF110.

features

  • 12 volt DC adapter fits into cigarette lighter socket
  • 16-ft cable reaches all areas of your car including the boot
  • The cable can be easily wrapped around the car vac before storing it away
  • The pivoting nose enables easy cleaning of areas difficult to reach unlike conventional handheld vacuums
  • The pivoting nose has 10 settings for maximum flexibility to clean in hard to reach areas such as underneath and in between car seats
  • Cyclonic action spins dirt away from the filter maintaining optimum suction power
  • Includes hand vacuum, flexible hose, on board flip-up brush, extendable crevice tool, large soft brush and mesh storage bag
  • 2-year limited warranty gives you peace of mind
Weight 3.95 LB
EAN or UPC 885911431170
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison