Skip to content Skip to navigation menu
DeWaltBDH1200FVAV

BDH1200FVAV

12V FLEXI AUTO VAC
Item #117183089
DeWaltBDH1200FVAV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The BLACK+DECKER™ BDH1200FVAV 12-volt Flex auto Vac features a unique integrated hose which allows you to reach all areas of your car where other hand vacs cannot. The patented 'motor in the filter' technology allows the hand vac to be ultra compact. It offers a long crevice tool for tight areas such as underneath and in between car seats. The combined crevice and soft brush is an all in one tool for ease of use. This hand vac has dual functionality - it can be used as a traditional hand vac or the handle can be removed for hard to reach areas. Cyclonic action spins dirt away from the filter maintaining optimum suction power, and a filter cleaning wheel for easy and hands free cleaning of the filter. It also features a transparent dust bowl allowing you to know when to empty the hand vac, and the side empty door is an easy to empty system which means all the dirt goes straight in the bin and your hands don't touch the dirt. The 12-volt adapter fits into a cigarette lighter socket and a 16 foot cable allows you to reach all areas of your car including the boot cable, and can be easily wrapped around the hand vac before storing it away. Includes: integrated 4 foot flexible hose, 2-in-1 flip-up brush/wide nozzle tool, long crevice tool.

features

  • Unique integrated hose which allows you to reach all areas of your car where other handheld vacuums cannot
  • Patented 'motor in the filter' technology allows the handheld vacuum to be ultra compact
  • Long crevice tool for tight areas such as underneath and in between car seats
  • Combined crevice and soft brush in one tool for ease of use
  • Dual functionality - can be used as a traditional hand vac or the handle can be removed for hard to reach areas
  • Cyclonic action spins dirt away from the filter maintaining optimum suction power
  • Filter cleaning wheel and side empty door is an easy to empty system which means all the dirt goes straight in the bin and your hands don't touch the dirt
  • Transparent dust bowl allows you to know when to empty the handheld vacuum
  • The cable can be easily wrapped around the auto handheld vacuum before storing it away
Weight 4.15 LB
EAN or UPC 885911431163
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison