description
- This 1/4 sheet finishing sander with paddle trigger actuation is comfortable, easy to use, and ideal for wood, metal, and plastic. It sands flush on three sides to get into tight spaces, and it features built-in dust collection for cleaner work areas.
applications
- Include: surface preparation in finishing applications, smoothing rough surfaces on wood, metal, and plastic, accessing edges and corners
- Includes (1) sander, (1) sheet sandpaper, (1) paper punch, (1) dust bag
features
- Paddle switch activation for easy on/off during application
- 2.0-Amp power and 16,000 OPM for fast material removal and smooth finishes
- High-performance dust collection to provide a clean work surface
- Convenient paper clamps for ease of use when changing sandpaper
- Applications include: surface preparation in finishing applications, smoothing rough surfaces on wood, metal, and plastic, accessing edges and corners
- Includes (1) sander, (1) sheet sandpaper, (1) paper punch, (1) dust bag
| Weight | 3.0 LB |
| EAN or UPC | 885911361088 |

