description
- This 5-amp jigsaw provides comfort and control for a wide range of tasks in your workshop. The variable-speed motor delivers 0-3,000-SPM of cutting power, while curve control technology offers four customized orbit adjustments to accurately complete a variety of projects. The adjustable shoe provides a stable cutting platform for bevel cuts of up to 45 degrees. Scrolling action rotates the blade, so you can make tight curves as needed. Keyless blade changes allow you to quickly switch between tasks, and a wire guard provides a clear line of sight for precise cuts.
features
- POWERFUL: The powerful 5 Amp motor generates up to 3,000 spm of cutting power, and the variable speed motor lets you control the intensity for your needs
- PRECISE CONTROL: Flip the wire cutting guide down on the handheld jig saw to give you a birds eye view of your cutting line and ensure you are on the mark
- ADJUSTABLE ORBIT: Choose how the jig saw blade moves with the Curve Control dial that allows you to adjust the saw’s orbit at 4 different levels of flexibility so that you can easily move between cutting different materials
- BEVEL CUTS: Use the bevel shoe to make guided bevel cuts of up to 45° in two directions without switching power saws
- VERSATILE CUTTING: Cuts wood, metal, plastic, and many more materials. When you need to change to a specialty blade, use the keyless blade clamp—no special tools required. Accepts both T-shank and U-shank blades for power jig saws
- Features: Adjustable Shoe, Bevel Shoe, Dust Blower, 3/4-in Length of Stroke, 3 - 3,000 SPMs, Variable Speed, Curve Control - 4 Adjustable Orbit Settings, Compact Handle, Rubber Overmold
- Includes (1) BDEJS600C Jigsaw, (1) Jigsaw Blade
| Weight | 5.9 LB |
| EAN or UPC | 885911374224 |

