Skip to content Skip to navigation menu
DeWaltBDEJS300C

BDEJS300C

EPP Jig Saw
Item #117183099
DeWaltBDEJS300C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Compact and lightweight, this electric jigsaw tool has the power you need to complete a variety of cuts. Features a 4.5-amp motor, variable speeds, and tilting base plate for bevel cuts up to 45°.

features

  • 4.5-Amp motor provides plenty of power to complete tough tasks
  • Variable speeds of up to 3,000 spm for various applications
  • New and improved wire guard sight line channel improves visibility to cut line and helps with cutting accuracy
  • Compact handle and lightweight saw for easy maneuvering and reduced vibration
  • Base plate tilts to allow bevel cuts of up to 45°
  • Quick-clamp allows for tool-free blade changes
  • Adjustable shoe helps maintain cutting stability
  • Dust blower helps maintain cut line visibility and keeps saw dust out of your work area
  • Wire guard sight line channel improves visibility and helps with cutting accuracy
Weight 4.6 LB
EAN or UPC 885911374200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison