Skip to content Skip to navigation menu
DeWaltBDEG400

BDEG400

4-1/2" Angle Grinder (G720)
Item #117183100
DeWaltBDEG400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for sharpening, cutting, grinding, removing rust and surface preparation. This grinder features a metal gear case for durability and longer life. It offers a 3-position side handle that provides added comfort and control for use with various materials and angles. It also has a spindle lock for easy accessory changes. Operates at 10,000 RPM, with a spindle size range of 5/8-in to 11-in.

features

  • Metal gear case for durability and longer life
  • 3 Position side handle provides added comfort and control in all applications
  • Spindle lock for easy accessory changes
  • One touch release switch for rapid shutoff
  • Narrow body for comfortable grip
Weight 4.8 LB
EAN or UPC 885911345804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison