
description
- Our 20V MAX Variable Speed Cordless Reciprocating Saw is versatile, lightweight, and easy to use. It features a powerful 3000 SPM motor with a variable speed trigger and electric brake to enhance control Tool-free blade changes and an adjustable pivoting shoe add convenience and ease of use.
applications
- Include cutting wood, nail-embedded wood, light to heavy gauge metal, copper, aluminum, brass, cast iron, steel, drywall and plaster, plastics, rubber composites and fiberglass, pruning
- Includes: (1) BDER20 reciprocating saw, (1) blade, (1) battery, (1) charger
- Maximum initial battery voltage (measured without a workload) is 20 volts, nominal voltage is 18
features
- Tool-free blade change
- Pivoting shoe for increased control
- Part of BLACK+DECKER 20V MAX system
- Applications include cutting wood, nail-embedded wood, light to heavy gauge metal, copper, aluminum, brass, cast iron, steel, drywall and plaster, plastics, rubber composites and fiberglass, pruning
- Includes: (1) BDER20 reciprocating saw, (1) blade, (1) battery, (1) charger
- Maximum initial battery voltage (measured without a workload) is 20 volts, nominal voltage is 18
Weight | 791.25 LB |
EAN or UPC | 60885911273819 |
