Skip to content Skip to navigation menu
DeWaltBDCMTR

BDCMTR

ROUTER MULIT-TOOL ATTACHMENT
Item #117183127
DeWaltBDCMTR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for trimming, decorative woodworking, and more, the MATRIX® Router Attachment offers variable speeds and quick depth adjustment. A spindle lock allows for single-wrench bit changes. MATRIX power unit sold separately.

features

  • Powerful performance for most trimming, small edge forming, decorative woodworking and hinge routing applications
  • Quick adjust button that allows for quick depth adjustment up to 1-in
  • Spindle lock button allows for single-wrench bit changes
  • Variable speed allows for precision performance that's right for each job
  • RPM (12V MAX = 0-6800, 20V MAX = 0-9000 and AC 4A = 0-7300)
Weight 1.481 LB
EAN or UPC 885911288606
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison