
description
- Whether you are a weekend warrior or experienced woodworker, the new BLACK+DECKER MOUSE® Cordless Sander offers the power, performance, and maneuverability you need to give your projects an ultra-smooth finish. The 12,000 OPM speed allows for quick debris removal and the high-performance dust collection system ensures your workspace stays clean.
features
- 20V MAX MOUSE Sander brings cordless convenience to the MOUSE heritage
- Compact and ergonomic design helps to provide control and accessibility in tight corners and spaces
- Included detail finger attachment can be interchanged for hard to reach spaces
- The two-position grip allows for control and ease of use during a variety of applications
- Dust collection helps keep the work surface clean
- A hook-and-loop system helps make paper changes easy
- Includes (1) BDCMS20 Sander, (1) 20V MAX 1.5Ah battery, (1) charger, (1) detail finger attachment, (2) sheets of sandpaper, (1) sheet detail finger paper, and (4) extra sheets tip sandpaper
Weight | 3.758 LB |
EAN or UPC | 885911495110 |
