Skip to content Skip to navigation menu
DeWaltBDCJS20C

BDCJS20C

20V JIG SAW WITH BATTERY AND CHARGER
Item #117183133
DeWaltBDCJS20C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 20V MAX Variable Speed Cordless Jigsaw delivers cutting versatility and compact portability. Take on projects with a powerful motor delivering 2500 RPM and the convenience of a cordless tool. Features tool-free blade change, making it easy to quickly change blades and get right back to your project. A built-in dust blower and clear line of sight help you make accurate detail cuts. Ideal for precise cuts in wood and a variety of other materials.

features

  • Variable speed trigger for increased control
  • Tool-free blade change
  • 45° Bevel shoe capacity for angled cuts in both directions
  • Built-in dust blower
  • Wire guard provides clear line of sight
  • Accepts both U and T shank blades
  • Perfect for detailed cuts, precision cuts, following curved lines, and plunge cuts
  • Battery and charger included
  • Includes: (1) BDCJS20 jigsaw, (1) jigsaw blade, (1) battery, (1) charger
Weight 822.8 LB
EAN or UPC 60885911273802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison