Skip to content Skip to navigation menu
DeWaltBDCI20B

BDCI20B

B&D 20v Impact Driver (Bare)
Item #117183136
DeWaltBDCI20B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Equipped with a high performance transmission delivering up to 1375-in-lbs of torque and 3000 rpms. This powerful cordless impact driver can tackle a variety of applications. An LED work light and quick release chuck increases productivity while the lightweight, compact design helps prevent fatigue. Battery and charger sold separately.

features

  • High performance transmission delivers 1375 in-lbs. of max torque - Determined by 30 second impact load gauge test method
  • Quick release 1/4 inch hex chuck
  • Compact and lightweight for ease of use
  • Includes BDCI202 20V MAX Lithium Impact Driver, (1) PH #2 Screwdriving Bit
Weight 2.4 LB
EAN or UPC 885911343138
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison