- MATRIX 20V MAX 6 KIT IN STORAGECASE
description
- Take on a full range of DIY tasks with the MATRIX® cordless tool kit. Includes MATRIX base plus drill, sander, jig saw, oscillating, impact and router attachments. A case keeps the kit organized and ready to go.
features
- MATRIX Quick Connect System allows quick and easy change of a variety of attachments
- Powerful 20V MAX motor for the performance needed to complete DIY activities
- Lithium Ion Battery - holds a charge up to 18 months
- This power unit is driven by a 20V MAX motor which provides enough power for a full range of applications and attachments
- Impact Driver Attachment: delivers high performance output without kick back, along with a variable speed feature that allows for precision performance that is right for each job
- Jigsaw Attachment: designed for tool-free blade changes for fast and easy change of blades
- Oscillating Attachment: accepts a variety of BLACK+DECKER accessories (sold separately)
- can be used to cut drywall, metal, wood, plastic, composite and many other material
- Router Attachment: ideal for trimming, decorative woodwork and more
- Sanding Attachment: a versatile product that can be used for finish sanding, rust removal, dry scrubbing, polishing, and detail sanding
| Weight | 15.212 LB |
| EAN or UPC | 885911323109 |

