
description
- This compact yet powerful drill/driver tackles both everyday tasks and tough jobs like drilling through studs. Small enough to fit in tight spots (with an LED to light your way), its dual-speed transmission gets the job done.
features
- The compact design, 30% smaller than the GC1801 drill/driver, allows you to fit in tighter spaces
- Lightweight at 2.64 lbs provides less fatigue and makes it easy to move from room to room
- A 2-speed transmission allows you to tackle both everyday tasks and tough applications
- The keyless chuck allows for easy bit changes
- An 11-position clutch helps prevent stripping screws or damaging material
- An LED light illuminates the project surface
- Mid-handle design helps make the drill comfortable to use
- Part of the 20V MAX System - 1 System. Endless Tasks. Power for your Style
- Maximum initial battery voltage (measured without workload) is 20 volts, nominal voltage is 18 volts
Weight | 3.5 LB |
EAN or UPC | 885911447461 |
