
- 12V MAX LITHIUM SLIDE BATT DRILL /DRIVER
description
- Perfect combination of power and performance in a compact size. 35% Smaller than the previous 12-volt nicad version (GCO1200C). Powerful 550 RPM motor with 11-position clutch can tackle most projects while the compact 2.18-lb design eliminates struggle of fitting into tight corners and spaces. LED work light, keyless chuck and ergonomic handle allow for convenience and enhanced user ability.
features
- Compact and lightweight to fit into tight spaces
- 11-Position clutch for precision control
- Keyless chuck for quick and easy bit changes
- LED work light illuminates the surface for easier drilling in dark places
- Includes BDCDD12C drill, (1) 12-volt MAX battery, (1) battery charger, (1) double ended bit
Weight | 2.95 LB |
EAN or UPC | 885911431309 |
