description
- Hang pictures, shelves and more in a snap with this compact, do-it-all drill/driver. Small and light than most, it fits in tight spaces (with an LED to light your way) while still delivering the power needed to complete most household tasks.
features
- The compact design, 35% smaller than the GC1801 drill/driver, allows you to fit in tighter spaces
- Lightweight at 2.5-lbs provides less fatigue and makes it easy to move from room to room
- Keyless chuck allows for easy bit changes
- 11-Position clutch helps prevent stripping screws or damaging material
- LED light illuminates the project surface
- Mid-handle design helps make the drill comfortable to use
- Part of the 20V MAX System - 1 System, Endless Tasks, Power for your Style
- Includes BDCDD120 20-volt MAX lithium drill/driver, 20V MAX Li-ion battery, charger, and double-ended bit
| Weight | 3.4 LB |
| EAN or UPC | 885911447447 |

