
description
- The BLACK+DECKER 44-piece Home Tool Kit includes everything you need to updatehardware, install wall hooks, and hang wall decor securely. This tool kit for home decor includes a cordless drill with battery and charger, drilling and fastening bits so you can predrill installation holes into studs and other materials, a bubble level for precise art and photo hanging, screws and anchors to install screws in hollow wall types, and a magnetic bit holder that keeps the bit secure while you work.
features
- COMPLETE KIT: Includes 8V MAX cordless drill, charger, 10 drilling bit set, 10 screwdriver bit set, 1 magnetic bit holder, 1 bubble level, and 10 screws with anchors
- EASY TO USE: Mid-handle design helps balance the tool weight so that you can easily control the drill while you work. With the keyless chuck, you can change drill bits or fastening bits without a tool using only your hands
- LIGHTWEIGHT DRILL: At only 2.2 lbs., this lightweight cordless drill is smaller and lighter in weight than a full size power drill, so it’s easy to maneuver when you are drilling overhead
- EFFICIENT: The 8V MAX lithium ion battery holds a charge up to 18 months so the drill is always ready to work
- Note: Maximum initial battery voltage (measured without a workload) is 8 volts, Nominal voltage is 7.2 volts)
Weight | 327.0 LB |
EAN or UPC | 60885911272317 |
