Skip to content Skip to navigation menu
DeWaltBDCCS20C

BDCCS20C

20V CIRC SAW WITH BATTERY AND CHARGER
Item #117183150
DeWaltBDCCS20C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 20V MAX* Variable Speed Cordless circular Saw is versatile, lightweight, and easy to use. It features a powerful 3000 SPM motor with a variable speed trigger and electric brake to enhance control. Tool-free blade changes and an adjustable pivoting shoe add convenience and ease of use.

features

  • Tool-free blade change
  • Pivoting shoe for increased control
  • Part of BLACK+DECKER 20V MAX* System
  • Cutting plastics, rubber composites, and fiberglass
Weight 431.6 LB
EAN or UPC 60885911274014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison