Skip to content Skip to navigation menu
DeWaltBDCCS20B

BDCCS20B

B&D 20v Circ Saw (Bare)
Item #117183151
DeWaltBDCCS20B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Powered by a high-torque motor, this compact cordless circular saw features a 5-1/2-In blade for a variety of cuts. A tool-free depth of cut allows for easy adjustments.

features

  • High torque motor
  • 5-1/2-In fast cutting blade for a variety of cuts
  • Tool-free depth of cut allows for easy depth adjustments
  • Bevel adjustment with detents at 45 degrees and 90 degrees
  • Compact design for ease of use
  • Works with the entire BLACK+DECKER 20V MAX system
  • Battery sold separately
Weight 6.0 LB
EAN or UPC 885911343121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison