Skip to content Skip to navigation menu
DeWaltBD4KITCDCRL

BD4KITCDCRL

20V 4KIT DRILL CIRC RECIP LIGHT
Item #117183168
DeWaltBD4KITCDCRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The ultimate DIY 4-Tool Cordless Combo Kit featuring 20-volt drill/driver, circular saw, reciprocating saw and a work light.

applications

  • Ideal for repairs and projects, building wooden shelves, building planter boxes, trimming trees and shrubs
  • Kit includes LDX120 drill/driver, BDCCS20 circular saw, BDCR20 reciprocating saw, BDCF20 work light, two 20V MAX Li-ion batteries, battery charger, one double-ended bit, a 5-1/2-in circular saw blade and a reciprocating saw blade
  • 2-Year limited warranty on tools and batteries gives you peace of mind

features

  • Drill/Driver features a 3/8-in chuck, 0-650 rpm ideal for consumer DIY projects, 11 position clutch to prevent stripping of screws and damaging work material and an LED work light for increased visibility in tight or dark spaces
  • The circular saw's compact design makes it easy to use and reduces fatigue, the 5.5-in blade is capable of cutting 2x lumber, and its high torque motor makes it ideal for consumer DIY projects
  • Work light features up to 11 hours of runtime
  • 2 batteries double the runtime for less down time on larger projects
  • Part of the BLACK+DECKER 20V MAX Lithium Ion Battery System
  • Applications - Ideal for repairs and projects, building wooden shelves, building planter boxes, trimming trees and shrubs
  • Kit includes LDX120 drill/driver, BDCCS20 circular saw, BDCR20 reciprocating saw, BDCF20 work light, two 20V MAX Li-ion batteries, battery charger, one double-ended bit, a 5-1/2-in circular saw blade and a reciprocating saw blade
  • 2-Year limited warranty on tools and batteries gives you peace of mind
Weight 14.9 LB
EAN or UPC 885911477765
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison