
description
- The BLACK+DECKER 4-tool kit provides value to weekend warriors, experienced craftsman and DIYers alike. Experience the convenience of cordless with the 20V MAX Lithium Ion Drill/Driver, Circular Saw, MOUSE®
- detail sander and light plus, two 20V MAX Lithium Ion batteries to power your tools.
features
- Drill: keyless chuck for easy bit changes
- Drill: 11 position clutch to prevent stripping of screws or damaging material
- Drill: LED light to illuminate project surface
- Circular Saw: 5.5-in fast cutting blade for cutting a variety of materials
- Circular Saw: Bevel adjustment with detents at 45 degrees and 90 degrees for angle cuts
- Circular Saw: Tool-free depth of cut allows for easy depth adjustment
- Sander: 12,000 OPM for quick material removal
- Sander: detail finger attachment allows access to tough to reach spots
- Light: pivoting head to illuminate tough to reach spaces
- Part of the 20V MAX* Lithium Ion battery system
Weight | 13.4 LB |
EAN or UPC | 885911509077 |
