description
- The ideal kit to handle your cordless drilling and fastening tasks. The power to get more done plus the cordless convenience of lithium-ion battery technology. The 20V MAX lithium ion 2-Tool Combo kit includes drill/driver, impact driver, 20V MAX lithium ion battery and charger.
features
- Drill/driver features compact and lightweight design, keyless chuck, 0-650 RPM, 11-position clutch, and LED work light
- Impact driver features a quick release 1/4-in hex chuck, 0-3,000 RPM, 0-3,900 IPM, 1,375 in-lbs of torque, and an LED work light
- Lithium ion battery - always ready, holds a charge for up to 18 months
- Includes (1) LDX120 drill/driver, (1) BDCI20 impact driver, (1) LBXR20 20-volt MAX 1.5-Ah battery, charger, and 2 driver bits
| Weight | 5.94 LB |
| EAN or UPC | 885911477758 |

