Skip to content Skip to navigation menu
DeWaltBD2KITCDDCS

BD2KITCDDCS

20V 2KIT DRILL/DRIVER CIRCULAR SAW
Item #117183172
DeWaltBD2KITCDDCS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Drill, fasten, and cut with cordless convenience of lithium ion battery technology. The 20V MAX 2-Tool Combo kit has the power and versatility to tackle DIY projects and household repairs. Featuring 20V MAX drill/driver, 5.5-in circular saw, 20V MAX battery and charger.

features

  • Drill/driver features an 11-position clutch to avoid stripping screws and damaging work surface
  • LED work light to illuminate the work surface
  • Circular saw features a 5-1/2-in blade for most any DIY project
  • Bevel detents at 45 degrees and 90 degrees for angled cutting
  • Tool free depth of cut adjustment provide quick and easy adjustments
  • Part of the BLACK+DECKER 20V MAX Lithium Ion Battery System
  • Includes (1) LDX120 drill/driver, (1) BDCCS20 circular saw, (1) LBXR20 20V MAX battery, (1) battery charger, (1) double ended driver bit, (1) 5-1/2-in circular saw blade
Weight 9.582 LB
EAN or UPC 885911477772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison