
- BD 20V POWER CLEANER
description
- Easily spray away the toughest buildup and grime with the 20V MAX Power Cleaner. Packing 5X the pressure of a garden hose with up to 350 maximum psi and 1/2 gpm of cleaning flow, this tool is the ideal choice for challenging tasks. The versatile cleaner quickly connects to your garden hose or you can draw water from any fresh water source for conveniently portable washing. Efficiently tackle multiple types of work with the integrated adjustable nozzle that offers variable pressure options you can choose from based on the job at hand. When you need a delicate water flow, the included short wand makes watering flowers and sensitive plants a breeze. Part of the 20V MAX POWERCONNECT battery system.
features
- 5X MORE PRESSURE THAN A GARDEN HOSE with up to 350 max psi and 1/2 gpm cleaning power
- SEAMLESS AND VERSATILE CONNECTION: Connect directly to a garden hose or use the included suction hose to draw from any fresh water source
- SUITABLE FOR A VARIETY OF TASKS: Simply twist the adjustable nozzle to toggle various settings for different applications
- QUICK CONNECT ADAPTERS allow for efficient, hassle-free utility
- ADAPTABLE FOR LOW-PRESSURE JOBS: Water flowers with ease with the included short watering wand
Weight | 8.68 LB |
EAN or UPC | 885911716338 |
