Skip to content Skip to navigation menu
DeWaltBCK279D2

BCK279D2

B+D COMBO KIT BCBL700 and LST201
Item #117183183
DeWaltBCK279D2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This convenient cordless combo kit bundles a 20V MAX Axial Leaf Blower plus String Trimmer/Edger. The cordless string trimmer features an automatic line feed - no bumping required. And after you trim and edge, the cordless leaf blower gets up to 320 CFM and 90 MPH to clear clippings and debris in no time.

features

  • Up to 320 CFM and 90 MPH for quick clean up of leaves and debris
  • 2-speed control for light clean up around flower beds or for powering through tough debris
  • Scraper to loosen stubborn debris
  • 2 In. 1 cordless trimmer and edger with wire edge guide - just rotate to convert from trimmer to edger
  • Automatic feed system automatically feeds trimmer line when needed with no bumping required
  • String trimmer height adjust allows user to set unit height for ideal comfort during use
  • Includes: BCBL700 Cordless Axial Leaf Blower, LST201 Cordless String Trimmer/Edger, (2) 20V MAX Lithium Ion Batteries, (1) Charger, (1) Spool, (1) Guard and (1) Blow Tube
Weight 12.968 LB
EAN or UPC 885911599276
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison