Devcon
81913
CLEAR RTV SILICONE ADHESIVE SEALANTS RTV SILICONE ADHESIVE SEALANT; CLEAR; AUTOMATIC TUBE
Item #101440105
- RTV Silicone Adhesive Sealant
- Clear
- Automatic Tube®
applications
- Seals, Bonds, Repairs, Mends, Secures
features
- May be applied to horizontal or vertical surfaces
- Waterproof and flexible
| Applicable Materials | Glass, Metal, Plastics, Fabric, Vinyl, Weather Stripping, Vinyl Tops |
| Packing Type | Automatic Tube® |
| Caulk/Sealant Type | General Purpose |
| Chemical Compound | Silicone |
| Resistance (Chemical) | Oil, Water, Weather, Vibration, Grease |
| Color | Clear |
| Weight | 0.708 LB |
| EAN or UPC | 686226819130 |
