
- 1.38 in Hose Inner Diameter
- 1.75 in Hose Outer Diameter
- 100 ft Hose Length
- 500 psi Maximum Pressure
- Air Brake Hose Application
Dash Size | -24 |
Hose Specification | SAE J1402 Type II |
Package Type | 150 Foot Reel |
Tube Wall Thickness | 0.37 in |
Hose Length | 100 ft |
Temperature Range [Min] | -40 °F |
Working Pressure [Max] | 500 psi |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 2000 psi |
Series | H069 |
Hose Application | Air Brake |
Color | Black |
Temperature Range [Max] | 200 °F |
Reinforcement | Fiber And Steel |
Burst Pressure [Min] | 2000 psi |
Hose OD | 1.75 in |
Weight per 100 Feet | 59 lb |
Conductivity | Conductive |
Pressure [Max] | 500 psi |
Cover Material | Fiber |
Hose I.D. | 1 3/8 in, 1.38 in |
Lay Line Style | Embossed |
Abrasion Resistance | Premium |
Bend Radius [Min] | 10.5 in |
Tube Material | Nitrile |
Weight | 0.64 LB |
