
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.56 in Overall Length
End Type 2 | Line/Hose/Tube |
Threads per Inch | 14 |
Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
Style | Crimp |
Hex Size | 7/8 in |
Origin | Hose to Pipe Ftg |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 7/8 in |
Hole Dia. | 0.34 in |
Hose Cut-Off Factor | 1.69 in |
Series | 430 "U" Series No Skive |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
End Gender 1 | Male |
End Type 1 | NPTF |
Fitting Type | Male Pipe Rigid |
Fitting Angle | Straight |
Finish | Dura-Kote |
Thread Size | 1/2-14 |
Overall Length | 3.56 in |
Hose I.D. | 1/2 in |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Weight | 0.493 LB |
EAN or UPC | 757522779791 |
