
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.56 in Overall Length
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
Style | Crimp |
O.D. | 1.005 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Overall Length | 2.56 in |
Hose I.D. | 3/8 in |
Series | U Series |
Material | Carbon Steel |
Fitting Type | Banjo (Ford Tractor) |
Hose Cut-Off Factor | 0.69 in |
Hose Dash Size | 6 |
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.62 in |
Weight | 0.207 LB |
EAN or UPC | 725975023488 |
