- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Inlet Port Code | S |
| Pressure Port Code | T |
| Integral Valve Relief Setting | 1750 psi |
| Shaft Type | Straight w/ Key |
| Integral Valve Flow Rate | 8 gal/min |
| Outlet Port Position | Opposite Inlet Port |
| Flow @ RPM | 13 gpm @ 1200 rpm |
| Shaft Length | 2.66 in |
| Port Size | SAE-20 |
| Mounting Flange Code | 1 |
| Port Type | SAE |
| Pressure [Max] | 2200 psi |
| Design No. | 12 |
| Flow Rate | 13 gal/min @ 1200 rpm |
| Shaft Key | 3/16 in |
| Rotation | Left Hand (CCW) |
| Integral Valve Configuration | Priority Valve & Relief |
| Shaft Code + Outlet Port Code | 1A |
| Displacement (in³/rev) | 2.6 |
| Pressure Port | SAE-8 |
| Pump Series | V20 |
| Shaft Dia. | 0.75 in |
| Seal Material | Buna-N |
| GPM @ Speed | 19.5 gpm @ 1750 rpm |
| Mounting | Flange Mount |
| Mounting Flange | SAE A, 2 Bolt |
| Weight | 18.0 LB |

