- Series PVQ32 Piston Pump
- Right Hand
- 15.2 gpm @ 1,750 rpm
- 7/8" Shaft, 13 Tooth Splined
- SAE B (2-Bolt)
description
- With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
| Case Drain | SAE-8 |
| Pressure Adjustment [Min] | 350 psi |
| Special Design Option | Adjustable Maximum Displacement Stop |
| Design No. | 21 |
| Origin | Piston Pumps |
| Rotation | Right Hand (CW) |
| Control Type | Pressure Compensator |
| Inlet Port | SAE-20 |
| Pump Type | Variable Displacement Open Circuit |
| Seal Material | Buna-N |
| Mounting Flange | SAE B, 2 Bolt |
| Outlet Port | SAE-20 |
| Series | PVQ32 |
| GPM @ Speed | 15.2 gpm @ 1750 rpm |
| Pressure [Max] | 2000 psi |
| Shaft Type | 13 Tooth Splined |
| Mounting | Flange Mount |
| Shaft Dia. | 0.875 in |
| Shaft Style | Single Shaft |
| Manufacturer Part No. | PVQ32 B2R SE3S 21 C14D 12 |
| Displacement (in³/rev) | 2.01 |
| Pressure Adjustment [Max] | 2000 psi |
| Port Location | Rear Port |
| Model No. | PVQ32 B2R SE3S 21 C14D 12 |
| Port Type | SAE |
| Weight | 31.0 LB |

