| Electrical Connector Code | None |
| Coil Type | Flying Leads, 1/2 NPT Thread Wiring Housing |
| Operation | Solenoid Operated |
| NFPA Size | D03 |
| Spool Indicator Switch Code | None |
| Solenoid | Single |
| Function Code | 2 |
| Spool Shift Timing | N/A |
| Overrides | No Overrides |
| Port T Pressure Rating | 1500 psi |
| Spool Code | 2 |
| Design No. | 60 |
| Solenoid Code | B |
| Solenoid Energization Code | None |
| Electrical Connection | No Connector |
| Pressure [Max] | 5075 psi |
| Actuator Type | Solenoid |
| Center Position | All Ports Blocked |
| Pilot/Drain | None |
| Coil Rating Code | B |
| EN Code | EN75 |
| Coil Type Code | F |
| Port T Code | 5 |
| Response Type | Standard Response |
| Pilot Valve Type | N/A |
| Housing Code | W |
| Surge Suppressor/Damper Code | None |
| Indicator Lights | No |
| AC/DC | AC |
| Port Restrictor Plug Code | None |
| Mechanical Options | None |
| Spool Spring Arrangement Code | A |
| Cycle Rate [Max] | N/A |
| Function | 2-Position Spring Offset, End to End |
| Reducer Module | N/A |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Electrical Options | None |
| Rated Flow [Max] | 10.5 gal/min |
| Solenoid Indicator Lights Code | None |
| Seal Material | Buna-N |
| Crossover | All Ports Blocked |
| Manual Override Option Code | None |
| Weight | 1.0 LB |

