- 0.5 in Inside Diameter
- 0.85 in Outside Diameter
- 50 ft Length
- 7250 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Material | Synthetic Rubber |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Cover Material | Synthetic Rubber |
| Lay Line Style | Transfer Tape |
| Bend Radius [Min] | 5.12 in |
| Tube Wall Thickness | 0.35 in |
| Width | 0.85 in |
| Color | Blue |
| Height | 0.85 in |
| Length | 50 ft |
| Dash Size | -8 |
| Weight | 19.5 LB |
| EAN or UPC | 810903039850 |

