- 0.25 in Inside Diameter
- 0.56 in Outside Diameter
- 50 ft Length
- 7250 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Standard |
| Dash Size | -4 |
| Color | Blue |
| Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 2.95 in |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.31 in |
| Width | 0.56 in |
| Length | 50 ft |
| Height | 0.56 in |
| Construction | 2-Ply Braid |
| Lay Line Style | Transfer Tape |
| Weight | 10.0 LB |
| EAN or UPC | 810903039836 |

