- 0.5 in Inside Diameter
- 0.78 in Outside Diameter
- 100 ft Length
- 4350 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Standard |
| Construction | 1 Ply Braid |
| Width | 0.78 in |
| Dash Size | -8 |
| Lay Line Style | Transfer Tape |
| Tube Wall Thickness | 0.28 in |
| Height | 0.78 in |
| Color | Blue |
| Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 5.12 in |
| Length | 100 ft |
| Cover Material | Synthetic Rubber |
| Weight | 25.0 LB |
| EAN or UPC | 810903039867 |

