
- 45° Split Flange Tube Elbow (SAE Code 61)
- 1 1/2" Male JIC to 1 1/2" Nominal Flange Size
- High Pressure
Tube O.D. | 1 1/2 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Code | Code 61 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Size | 1 1/2 JIC(m), 1 1/2 Slpit Flange |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Fitting Angle | 45° |
M | 4.61 in |
Material | Carbon Steel |
N | 1.41 in |
SAE Reference No. | N/A |
Weight | 1.75 LB |
