
- Male Branch Tee w/ 1" Male 37° JIC & 3/4" Pipe Thread
Material | Carbon Steel |
No. of Ends | 3 |
SAE Reference No. | 070425 |
Fitting Angle | 90° |
Fitting Description | Male Branch Tee |
End Size | 3/4 NPT(m), 1 JIC(m) |
N | 1.78 in |
Male Pipe Size | 3/4 in |
Tube O.D. 1 | 1 in |
M | 1.81 in |
Fitting Type | Tee |
Tube O.D. 2 | 1 in |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
Weight | 0.95 LB |
