- Dry Graphite Lube
description
- Ideal Where A Dry Lubricant Is Required Or Where Petroleum Products Must Be Avoided. Resists Dirt, Dust And Oil Build-up. Wide Effective Temperature Range Up To 850°f Constant.
| Family Name | Dry Graphite Lube, 320 Grams |
| Flash Point | <0 °F |
| Container Type | Aerosol |
| Film Type | Dry |
| Propellant | Hydrocarbon |
| Application | Gaskets, Transfer Belts, Conveyor Belts, Motors, Rubber Moldings, High Temperature, Low Load, Rollers, Wheels, Gears, High RPM Slides, Plant Machinery and Handling Equipment, Chains and Hoists |
| Plastic Safe | No |
| Color | Black |
| Flammability | Extremely Flammable |
| Appearance | Film |
| Evaporation Rate | Fast |
| Container Size | 16 oz |
| Weight | 1.08 LB |
| EAN or UPC | 78254751016 |

