- Multi-Purpose Lubricant
description
- The Next Generation Of Multi-purpose Lubricants. This All In One Product Quickly Penetrates, Lubricates, Stops Squeals, Fights Corrosion & Loosens Rusted Parts. New & Improved Formula Is Odor Free.
| Propellant | Carbon Dioxide |
| Appearance | Liquid |
| Flash Point | 196 °F |
| Film Type | Non-Drying |
| Container Size | 16 oz |
| Family Name | Power Lube Multi-Purpose Lubricant, 311 Grams |
| Color | Amber |
| Container Type | Aerosol |
| Application | Hinges, Speedometer Cables, Seat Slides, Door Locks, Distributors, Power Antennas, Wheels, Lug Nuts, Battery Terminals, Air Tools, Switches, Computers, Clocks, Firearms, Fishing Reels, Bicycles |
| Plastic Safe | Safe on most plastics |
| Flammability | Flammable |
| Weight | 0.0 LB |
| EAN or UPC | 78254750057 |

