| Working Pressure [Max] | 2,250 psi |
| Hose Length | 50 ft |
| Bend Radius [Max] | 2 in |
| Hose Reinforcement | Synthetic Fiber |
| Tube Material | Nylon |
| Cover Material | Urethane Pin-Pricked |
| Hose OD | 0.66 in |
| Color | Black |
| Inner Tube Material | Nylon |
| Hose I.D. | 3/8 in |
| Burst Pressure [Min] | 9000 psi |
| Reinforcement | Synthetic Fibers |
| Weight | 0.6 LB |
| EAN or UPC | 37256360756 |

