Skip to content Skip to navigation menu
Special Positive Drive

LP2072X9/16SPL

Special Positive Drive
Item #101023832
  • 0.428" Pitch
  • 9/16" Width
  • 21.90" Pitch Length
  • Special Positive Drive Belt
Special Positive Drive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.428" Pitch
  • 9/16" Width
  • 21.90" Pitch Length
  • Special Positive Drive Belt
Belt Style Single Sided
Pitch 0.428 in
Weight 0.085 LB
EAN or UPC 37256067013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison