Model Series D is a Dismountable Assembly. A Dismountable Assembly Have a Top and Bottom Plate that can be Dismounted, Which is a Great Cost Savings for the End User. Why - Instead of Buying a Complete Assembly Every Time, the End User Only Needs to Buy a Bellow Piece Until the Current Plates are Worn. Model Series D Only Comes with Metric Fastener Threads. This Assembly can be Used as an Air Actuator to Lift Weight or Transmit a Force, or the Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Dismountable Assembly has a Lifetime Rating of 6 Million Cycles.
features
This is a DS Model = Plates are Steel with Male Stud Mounting, Assembly Utlizes a CR Bellow = Chloroprene Compound which has Excellent Weathering Resistance and Ideal for Outside Applications, Assembly has a Uniform Response Even to the Slightest Pressure Changes, Highly Cost-Effective Thanks to its Short Installation Times and Low Assembly Costs.
Bellow Compound-CR - Chloroprene
Weight
6.17 LB
We're here for you
with Service Centers across the country - We have your back