Skip to content Skip to navigation menu
ContinentalFD 200-25 453

FD 200-25 453

C Series Natural Rubber Compound Crimped Model Air Spring
Item #116898731
ContinentalFD 200-25 453
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Model Series C is a Crimped Assembly. A Crimped Assembly has a Plate Firmly Crimped to the Bellow, and Disassembly is not Possible. This Assembly can be used as an Air Actuator to Lift Weight or Transmit a Force, or the Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Crimped Assembly has a Lifetime Rating of 6 Million Cycles.

features

  • Great Compact Component Height, Installation Height on a Crimped Assembly, is Significantly Lower than a Pneumatic Cylinder, Great Lateral Flexibility, With a Lateral Offset in the Connecting Parts Up to 30 mm Possible, Easy to Install, Which Makes this a Highly Cost-effective Part Thanks to its Short Installation Times and Low Assembly Cost.
  • Bellow Compound-NR - Natural Rubber
Weight 6.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison